Menu Search
UD Accessories URD Bus Compression Terminal Kit Aluminum w/Oxide Inhibitor

BURNDY #RYA27UCR

URD Bus Compression Terminal Kit Aluminum w/Oxide Inhibitor

SKU #78181018190
Manufacturer Series: RYA-UCR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Cable Lug Terminal
Type: URD Bus Compression Terminal Kit
Material: Aluminum with Oxide Inhibitor
Stud Hole Style: Ring
Conductor Type: CU/AL
Conductor Size: 3/0 str
Screw/Stud Size: 3/8
Listings: REA

Cable Lug Terminals: Type - URD Bus Compression Terminal Kit; Material - Aluminum w/Oxide Inhibitor; Stud Hole Style - Ring; Conductor Type - Cu/Al; Conductor Size - 3/0 str; Screw/Stud Size - 3/8; Listings - REA; Additional Information - Includes: Force Fit Rubber Sleeve, Mounting Hardware; Manufacturer Series - RYA-UCR

Additional Info: Includes: Force Fit Rubber Sleeve, Mounting Hardware