MOTO #AAH73WCF9NA3AN-DTR550

Radio; Two Way; Digital; FHSS Band; 900 MHz Frequency; 3.8V Plus or Minus 0.4V Power; Lithium-Ion 1500 Mah Battery

SKU: 74809199998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two Way Radio
Band: FHSS
Frequency Range: 900 MHz
Power: 3.8V plus or minus 0.4V
Batteries: Lithium Ion 1500 Mah
Series: DTR
Description
The DTR550 digital radio works wherever people do. Reporting from the production line or the principal's office, they'll enjoy expanded in-building coverage that's 20 percent greater up to 325000 square feet with the stubby antenna and 350000 sq. ft (or 30 floors indoors) with the standard extended whip antenna. They'll also benefit from digital audio quality that stays loud and clear, up to the edge of coverage, without static or dead zones. Plus they'll get 45 percent longer talk time up to 19 hours with the extended capacity battery all from a single charge.