Menu Search
Twisted Pair Splitters Modular Y-Adapter 8P RJ-45 connector - (2) 8P RJ-45 connector
HUBBELL #BR851441

Modular Y-Adapter 8P RJ-45 connector - (2) 8P RJ-45 connector

SKU # 66262078654
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Modular Y-Adapter
End A: 8P RJ-45 connector
End B: (2) 8P RJ-45 connector
Series: 851

Twisted Pair Splitters: Type - Modular Y-Adapter; End A - 8P RJ-45 connector; End B - (2) 8P RJ-45 connector; Series - 851