Menu Search
Twisted Pair Splitters Modular Y-Adapter 8P RJ-45 connector - (2) 8P RJ-45 connector

HUBBELL #BR851241U

Modular Y-Adapter 8P RJ-45 connector - (2) 8P RJ-45 connector

SKU #66262078656
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Y-Adapter
End A: 8P RJ-45 connector
End B: (2) 8P RJ-45 connector
Series: 851

Twisted Pair Splitters: Type - Modular Y-Adapter; End A - 8P RJ-45 connector; End B - (2) 8P RJ-45 connector; Series - 851