Menu Search

TE CONNECTIVITY #5-554720-4-PRJ995364-

Plug, Modular, Twisted Pair, 25/Pack

SKU: 47603498979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Modular Plug
Category: 3
Position: 8
Conductor: 8
Cable Type: Flat Oval
Cable Size: 26-24 Sol
Cable OD: 0.89 - 0.99 in.
Body Style: Non Keyed
Package: 25
Description
Twisted Pair Plugs: Plug Type - Modular Plug; Category - 3; Position - 8; Conductor - 8; Cable Type - Flat Oval; Cable Size - 26-24 Sol; Cable OD - 0.890 - 0.990 in.; Body Style - Non Keyed; Package - 25; Additional Information - Material: Polycarbonate
Additional Info: Material: Polycarbonate