Menu Search
Search
TE CONNECTIVITY #5-555426-3

Modular UTP Plug RJ11

SKU # 74114904474 Manufacturer Series: AMP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular UTP
Category: 3
Connector Type: RJ11
Position: 6
Conductor: 6
Cable Type: Round
Cable Size: 28-26 Str
Cable OD: 0.195 in.
Body Style: Non Keyed
Color: Clear
Package: 100

Additional Info: Long Body