Menu Search
Twisted Pair Plugs Modular Plug, RJ12, 6 Position, 26 - 24 AWG, Clear, 6 Conductor, Flat Cable

STEREN ELECTRONICS #300-066

Modular Plug, RJ12, 6 Position, 26 - 24 AWG, Clear, 6 Conductor, Flat Cable

SKU #40011099050
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Modular Plug
Connector Type: RJ12
Position: 6
Conductor: 6
Cable Type: Flat
Cable Size: 26 - 24 AWG
Color: Clear

Twisted Pair Plugs: Plug Type - Modular Plug; Connector Type - RJ12; Position - 6; Conductor - 6; Cable Type - Flat; Cable Size - 26 - 24 AWG; Color - Clear; Additional Information - Material: Polycarbonate

Additional Info: Material: Polycarbonate