Menu Search
Twisted Pair Plugs Plug Connector, Cat 5, RJ45 Flat Cable
SIEMENS #6GK19011BB300AE0

Plug Connector, Cat 5, RJ45 Flat Cable

SKU # 66264321909
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Male Connector
Category: 5
Connector Type: RJ45
Cable Type: Flat
Package: 50

Twisted Pair Plugs: Plug Type - Male Connector; Category - 5; Connector Type - RJ45; Cable Type - Flat; Package - 50; Additional Information - Enclosure Material: Metal

Additional Info: Enclosure Material: Metal