Menu Search
Twisted Pair Plugs Plug Connector, Cat 5, RJ45 Flat Cable

SIEMENS #6GK19011BB206AA0

Plug Connector, Cat 5, RJ45 Flat Cable

SKU #04089278048
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Push Pull Plug Connector
Category: 5
Connector Type: RJ45
Package: 1

Twisted Pair Plugs: Plug Type - Push Pull Plug Connector; Category - 5; Connector Type - RJ45; Package - 1; Additional Information - Enclosure Material: Metal

Additional Info: Enclosure Material: Metal