SIEMENS #6GK19011BB122AE0

Connector; Plug; Category 6A; RJ45 Connector; 24 AWG; 8 mm Outer Diameter Cable; Robust Metal Housing

SKU: 88762182150
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Plug Connector
Category: 6A
Connector Type: RJ45
Cable Size: 24 AWG
Cable OD: 8 mm
Body Style: Robust Metal Housing
Package: 50
Description
SIE 6GK19011BB122AE0 CONNECTOR IE F