Menu Search
PANDUIT #SP630-C

Modular Plug, Cat 6, RJ45, 8 Position, 30 AWG, 0.12 - 0.13 OD in., Clear

SKU # 07498363804 Manufacturer Series: TX6 PLUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular Plug
Category: 6
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Size: 30 AWG
Cable OD: 0.12 - 0.13 in.
Body Style: With Housing
Color: Clear
Package: 1000

Additional Info: Material: Polycarbonate, Size: 1.26 in. L x 0.31 in. H, Operating temperature: -14 to 140 deg F (-10 to 60 deg C), Contacts: Gold plated phosphor bronze