Menu Search
Twisted Pair Plugs Modular Plug, Cat 6, 8 Position, 26-24 AWG Solid Cable, Transparent, 1 Conductor

PANDUIT #SPS688-C

Modular Plug, Cat 6, 8 Position, 26-24 AWG Solid Cable, Transparent, 1 Conductor

SKU #07498334445
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Modular Plug
Category: 6
Position: 8
Conductor: 1
Cable Type: Solid
Cable Size: 26-24 AWG
Color: Transparent
Package: 100

Twisted Pair Plugs: Plug Type - Modular Plug; Category - 6; Position - 8; Conductor - 1; Cable Type - Solid; Cable Size - 26-24 AWG; Color - Transparent; Package - 100; Additional Information - Polycarbonate, For Shielded Copper Cable

Additional Info: Polycarbonate, For Shielded Copper Cable