Menu Search
Twisted Pair Plugs Modular UTP Kit, RJ45, Cat 5e

MOLEX #ENQAM315

Modular UTP Kit, RJ45, Cat 5e

SKU #78678848445
Manufacturer Series: RJ-Lnxx
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Modular UTP Kit
Category: 5e
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: Round
Cable Size: 26-24 Str
Cable OD: 0.1 - 0.255 in.
Body Style: Non Keyed
Color: Clear

Twisted Pair Plugs: Plug Type - Modular UTP Kit; Category - 5e; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round; Cable Size - 26-24 Str; Cable OD - 0.100 - 0.255 in; Body Style - Non Keyed; Color - Clear; Additional Information - Includes: IP67 Rated Female Thread Outer Shell, Mates to RJ-Lnxx Male Thread; Manufacturer Series - RJ-Lnxx

Additional Info: Includes: IP67 Rated Female Thread Outer Shell, Mates to RJ-Lnxx Male Thread