Menu Search
Search
LIBERTY WIRE & CABLE #100010LW

Modular Plug, Cat 6, RJ45, 8 Position, 8 Conductor

SKU # 47008198242
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular
Category: 6
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: U/UTP, Solid and Stranded
Package: 50/Pack