Menu Search
Twisted Pair Plugs Connector, Cat 6a, RJ45 Connector, 8 Position, White, 8 Conductor

LEVITON #6A10G-RW6

Extreme Connector, Cat 6a, RJ45 Connector, 8 Position, White, 8 Conductor

SKU #07847743527
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Modular UTP
Category: 6A
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Size: Round or Flat, Solid or Stranded
Color: White