Menu Search
IDEAL #86-396

Modular UTP, RJ45, Cat

SKU # 78325086396
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular UTP
Connector Type: RJ45
Position: 8
Conductor: 8
Body Style: Non Keyed
Color: Clear
Package: 50

Twisted Pair Plugs: Plug Type - Modular UTP; Connector Type - RJ45; Position - 8; Conductor - 8; Body Style - Non Keyed; Color - Clear; Package - 50; Additional Information - Pack of 100

Additional Info: Pack of 100