IDEAL #86-395

Modular Plug, RJ11, Cat

SKU: 78325086395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Modular Plug
Connector Type: RJ11
Position: 6
Conductor: 6
Cable Type: Round Solid
Package: 100
Twisted Pair Plugs: Plug Type - Modular Plug; Connector Type - RJ11; Position - 6; Conductor - 6; Cable Type - Round Solid ; Package - 100