Menu Search
Twisted Pair Plugs Plug, Modular, Twisted Pair, 25/Pack

HUBBELL #BRMOD4PSN25

Plug, Modular, Twisted Pair, 25/Pack

SKU #66262079839
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Modular Plug
Position: 8
Conductor: 8
Cable Type: Solid or Stranded
Cable Size: 24 AWG
Cable OD: 0.03 - 0.036 in.
Body Style: Plastic Housing
Color: Gray
Package: 25

Twisted Pair Plugs: Plug Type - Modular Plug; Position - 8; Conductor - 8; Cable Type - Solid or Stranded; Cable Size - 24 AWG; Cable OD - 0.030 - 0.036 in; Body Style - Plastic Housing; Color - Gray; Package - 25