×

Your shopping cart is empty.

AMP  5-554720-4

Plug, Modular, Twisted Pair, 25/Pack

AMP

Manufacturer # 5-554720-4

SKU: 47800998990





Product Description

Twisted Pair Plugs: Plug Type - Modular Plug; Category - 3; Position - 8; Conductor - 8; Cable Type - Flat Oval; Cable Size - 26-24 Sol; Cable OD - 0.890 - 0.990 in.; Body Style - Non Keyed; Package - 25; Additional Information - Material: Polycarbonate


Additional: Material: Polycarbonate
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Plug Type: Modular Plug
Category: 3
Position: 8
Conductor: 8
Cable Type: Flat Oval
Cable Size: 26-24 Sol
Cable OD: 0.89 - 0.99 in.
Body Style: Non Keyed
Package: 25

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: