Menu Search

QUEST TECHNOLOGIES #NMB1002

Modular Plug UTP Boot RJ45

SKU: 81848998879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Plug UTP
Connector Type: RJ45
Cable Type: Round
Material: Blue
Description
Twisted Pair Plug Boots: Type - Modular Plug UTP; Connector Type - RJ45; Cable Type - Round; Material - Blue