You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PLATINUM TOOLS #100036

Strain Relief Boot, RJ45, Round, 0.26 in. OD

SKU # 40059698889
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strain Relief Boot
Connector Type: RJ45
Cable Type: Round
Conductor OD: 0.26 in.

The innovative snag Proof Strain Relief is designed specifically to be crimped with the EZ-RJ45 plugs. Two patent pending versions are offered for both the CAT5/5e and the CAT6 plugs. The primary strain relief of the plug locks the snag proof strain relief in place so they will not pull off, creating one, integral assembly. Once crimped, this design allows the plug primary strain relief to relax slightly, preventing the cable pairs from being over compressed. This decrease in stress contributes to achieving peak performance. The tab on the strain relief is designed to extend over the plug's locking tab, making it snag proof when administering patch cords.