PANDUIT #WPT-8

Termination Tool Pan-Plug Modular Plug

SKU: 07498369077
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Termination Tool
Application: Pan-Plug Modular Plug
Material: ABS
Description
Twisted Pair Module Holders: Type - Termination Tool; Application - Pan-Plug Modular Plug; Material - ABS; Additional Information - Color : Black
Additional Info: Color : Black