Menu Search
Twisted Pair Couplers Modular UTP Coupler Coupler In Line

WINSTON INTERNATIONAL #44-742-8R

Modular UTP Coupler Coupler In Line

SKU #40323398283
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular UTP Coupler
Coupler Style: In Line
Position: 8
Conductor: 8

Twisted Pair Couplers: Type - Modular UTP Coupler; Coupler Style - In Line; Position - 8; Conductor - 8; Additional Information - Female RJ-45 In, Female RJ-45 Out

Additional Info: Female RJ-45 In, Female RJ-45 Out