SIEMON COMPANY #CT-C5-C5-01

Double Coupler, Enclosure Entry Coupler, Cat 5e, Black

SKU: 70041629362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Modular UTP
Coupler Style: Enclosure Entry
Category: 5e
Color: Black
Manufacturer Series: CT
Description
Twisted Pair Couplers: Type - Modular UTP; Coupler Style - Enclosure Entry; Category - 5e; Color - Black; Additional Information - Angled Mount, Double Coupler, Universal T568A/B Wiring; Manufacturer Series - CT
Additional Info: Angled Mount, Double Coupler, Universal T568A/B Wiring