Menu Search
Twist or Key Release Switches, Non-Illuminated Switch, Pushbutton, Non-Illuminated, 1-NO 1-NC

SIEMENS #US2:52PR8W2A

Switch, Pushbutton, Non-Illuminated, 1-NO 1-NC

SKU #66264378472
Manufacturer Series: 52BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Latch Twist-Release Button
Cap/Lens Color: Red
Number of Positions: 2

Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button; Cap/Lens Color - Red; Number of Positions - 2; Manufacturer Series - 52BR