Switch; Pushbutton; Emergency Stop; Push-Latch Twist-Release; 22.0 mm; 2-NC; 10A/500V Contact; 40 mm Mushroom Cap; Red; NEMA 1, 2, 3, 3R, 4, 4X, 12; IP66, IP67, IP69, IP69K; Screw Terminals

SKU: 80476647344
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Contacts: 2-NC
Contact Rating: 10A/500V
Terminals: Screw
Enclosure Rating: IP66, IP67, IP69, IP69K
Manufacturer Series: SIRIUS ACT
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.