Menu Search
SIEMENS #3SU11501HB201FJ0

Sirius Act Switch; Pushbutton; Emergency Stop; Push-Latch Twist-Release; 22.0 mm; 1-NO 1-NC 1-CO; 10A/500V Contact; 40 mm Mushroom Cap; Red; NEMA 1, 2, 3, 3R, 4, 4X, 12; IP66, IP67, IP69, IP69K; Screw Terminals

SKU # 80476647536
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Contacts: 1-NO 1-NC 1-CO
Contact Rating: 10A/500V
Terminals: Screw
Enclosure Rating: IP66, IP67, IP69, IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.