Menu Search
SIEMENS #3SU10004BN510AA0

Switch; Push-Latch Key Release; 22 mm; 29.5 mm Standard, Keyed Cap; Silver; 3 Positions; Black Plastic Bezel; NEMA 1,2,3,3R,4,4X,12; Momentary Contact Mode; IP20, IP66, IP67, IP69, IP69K

SKU # 80476606291 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key Release Switch
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Operating Cap: Standard 29.5 mm, Keyed
Cap/​Lens Color: Silver
Bezel/​Housing: Plastic, Black
Number of Positions: 3
Contact Mode: Momentary
Enclosure Rating: IP20, IP66, IP67, IP69, IP69K

SIE 3SU10004BN510AA0 KEY SW 3POS MO