Menu Search

SIEMENS #3SU10004BL110AA0

Switch; Push-Latch Key Release; 22 mm; 29.5 mm Standard, Keyed Cap; Silver; 3 Positions; Black Plastic Bezel; NEMA 1,2,3,3R,4,4X,12; Maintained Contact Mode; IP20, IP66, IP67, IP69, IP69K

SKU: 80476606283
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Latch Key Release Switch
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Operating Cap: Standard 29.5 mm, Keyed
Cap/Lens Color: Silver
Bezel/Housing: Plastic, Black
Number of Positions: 3
Contact Mode: Maintained
Enclosure Rating: IP20, IP66, IP67, IP69, IP69K
Description
SIE 3SU10004BL110AA0 KEY SW 3POS MT