Menu Search
Twist or Key Release Switches, Non-Illuminated Pushbutton; Emergency Stop; Push-Latch Key Release; 22 mm; 40 mm Mushroom, Keyed Cap; Red; 2 Positions; NEMA 1,2,3,3R,4,4X,12; IP66, IP67, IP69, IP69K

SIEMENS #3SU10001HQ200AA0

Pushbutton; Emergency Stop; Push-Latch Key Release; 22 mm; 40 mm Mushroom, Keyed Cap; Red; 2 Positions; NEMA 1,2,3,3R,4,4X,12; IP66, IP67, IP69, IP69K

SKU #80476606259
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push-Latch Key Release Switch
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Operating Cap: Mushroom 40 mm, Keyed
Cap/Lens Color: Red
Number of Positions: 2
Enclosure Rating: IP66, IP67, IP69, IP69K

SIE 3SU10001HQ200AA0 EMERG-STOPKEY