Menu Search
SIEMENS #3SU10501HH200AA0

Pushbutton; Emergency Stop; Push-Latch Key Release; 22 mm; 40 mm Mushroom, Keyed Cap; Red; 2 Positions; NEMA 1,2,3,3R,4,4X,12; IP20, IP66, IP67, IP69, IP69K

SKU # 80476606739 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key Release Switch
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Operating Cap: Mushroom 40 mm, Keyed
Cap/​Lens Color: Red
Number of Positions: 2
Enclosure Rating: IP20, IP66, IP67, IP69, IP69K

SIE 3SU10501HH200AA0 EMERG-STOPKEY