Menu Search
SIEMENS #3SU10504BC010AA0

Sirius Act Key Operated Switch, 22 mm, Momentary

SKU # 80476606764
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Cylinder Lock, Locking Position - Center
Bezel/​Housing: Round Metal
Number of Positions: 2
Contact Mode: Momentary
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIE 3SU10504BC010AA0 KEY SW 2POS MO