Menu Search
Twist or Key Release Switches, Non-Illuminated Key Operated Switch, 22 mm, Momentary

SIEMENS #3SU10004BC010AA0

Sirius Act Key Operated Switch, 22 mm, Momentary

SKU #80476606278
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push-Latch Key-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Cylinder Lock, Locking Position - Center
Bezel/Housing: Round Plastic
Number of Positions: 2
Contact Mode: Momentary
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIE 3SU10004BC010AA0 KEY SW 2POS MO