Menu Search
Twist or Key Release Switches, Non-Illuminated Key Operated Switch, 22 mm, Maintained, 10A/5-500V
SIEMENS #3SU11504BF111BA0

Sirius Act Key Operated Switch, 22 mm, Maintained, 10A/5-500V

SKU # 80476607231
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Push-Latch Key-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Cylinder Lock, Locking Position - Left/Center
Bezel/​Housing: Round Metal
Number of Positions: 2
Contact Mode: Maintained
Contact Rating: 10A/5-500V
Terminals: Screw
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIE 3SU11504BF111BA0 KEY SW 2POS MT