Menu Search
Twist or Key Release Switches, Non-Illuminated Emergency Stop Pushbutton, 22 mm, Mushroom 40 mm Cap

SIEMENS #3SU10001HR200AA0

Sirius Act Emergency Stop Pushbutton, 22 mm, Mushroom 40 mm Cap

SKU #80476606260
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push-Latch Twist-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Number of Positions: 2
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIE 3SU10001HR200AA0 EMERG-STOPKEY