You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3SU10001HB200AA0

Sirius Act Emergency Stop Pushbutton, 22 mm, Mushroom 40 mm Cap

SKU # 80476606252
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Plastic
Number of Positions: 2
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIE 3SU10001HB200AA0 EMERG-STOP TWI