Menu Search
EATON #E22LTA2QG

Push-Latch Twist-Release Button Switch Red 22.5 mm

SKU # 78211369179 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Latch Twist-Release Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Plastic
Contact Mode: Maintained
Contacts: 1-NO 2-NC
Contact Rating: 10A/600V AC
Terminals: Screw Clamp Terminals
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40 mm; Cap/Lens Color - Red; Bezel/Housing - Plastic; Contact Mode - Maintained; Contacts - 1-NO 2-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Terminals - Screw Clamp Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Body Material: Glass Filled Nylon, Operating Temperature: -20 to 60 deg C(-4 to 140 deg F); Manufacturer Series - E22

Additional Info: Body Material: Glass Filled Nylon, Operating Temperature: -20 to 60 deg C(-4 to 140 deg F)