Menu Search
Search
EATON #E22LTA2QB

Push-Latch Twist-Release Button Switch Red 22.5 mm

SKU # 78211369159 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Plastic
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Screw Clamp Terminals
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Body Material: Glass Filled Nylon, Operating Temperature: -20 to 60 deg C(-4 to 140 deg F)