Push-Latch Twist-Release Button Switch 2 Position Red 22.5 mm

SKU: 78668527192
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist-Release Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom
Cap/Lens Color: Red
Bezel/Housing: Round Nylon
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 4A/230VAC 3A/24VDC
Manufacturer Series: M22
Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom; Cap/Lens Color - Red; Bezel/Housing - Round Nylon; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 4A/230VAC 3A/24VDC; Manufacturer Series - M22