Push-Latch Twist-Release Button Red 22.5 mm

SKU: 78211463510
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist-Release Button
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Bezel/Housing: Plastic
Contact Mode: Maintained
Contacts: 1-NC
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Manufacturer Series: E22
Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40 mm; Cap/Lens Color - Red; Bezel/Housing - Plastic; Contact Mode - Maintained; Contacts - 1-NC; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Manufacturer Series - E22