Compact Pushbutton, 22.5 mm, Red, 45 mm Mushroom, 1-NO 1-NC, Maintained

SKU: 01508119428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist-Release Button Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 45 mm
Cap/Lens Color: Red
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 1.5A/230VAC, 0.3A/220VDC
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 13 IEC IP67, IP69K
Manufacturer Series: C22
Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button Switch; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Mushroom 45 mm; Cap/Lens Color - Red; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 1.5A/230VAC, 0.3A/220VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 4X, 13 IEC IP67, IP69K; Manufacturer Series - C22