Menu Search
Twist or Key Release Switches, Non-Illuminated Emergency Stop Pushbutton, 22.0 mm, Mushroom 40 mm Cap, 1-NC

AUTOMATION DIRECT #GCX1131

Emergency Stop Pushbutton, 22.0 mm, Mushroom 40 mm Cap, 1-NC

SKU #78849298934
Manufacturer Series: GCX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Stop Pushbutton
Size: 22mm
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Contacts: 1-NC

Pushbutton; Emergency Stop; 22.0 mm; Mushroom 40 mm Operating Cap; 1-NC Contact; Red Cap/Lens; Round Plastic Bezel/Housing