Menu Search
SIEMENS #52BR8DRA

Twist-to-Release Operator, 30.0 mm, Mushroom, Red, Plastic, LED, 4X, 2 Positions, Maintained

SKU # 66264379069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button, Illuminated
NEMA: 4X
Cap/​Lens Color: Red
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Lamp Power Source: Full Voltage
Voltage: 24V

Twist or Key Release Switches, Illuminated: Type - Push-Latch Twist-Release Button, Illuminated; NEMA - 4X; Cap/Lens Color - Red; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Lamp Power Source - Full Voltage; Voltage - 24V