Menu Search
Twist or Key Release Switches, Illuminated Illuminated Twist Release Switch, 30.0 mm, Amber, Maintained

SIEMENS #52BR8GTA

Illuminated Twist Release Switch, 30.0 mm, Amber, Maintained

SKU #66264387314
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Twist Release Switch
Size: 30mm
NEMA: 1, 3 , 3R, 4, 4X, 12, 13
Operating Cap: 45 mm Mushroom
Cap/Lens Color: Amber
Bezel/Housing: Round Epoxy Coated Metal
Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP20, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is