Menu Search
SIEMENS #52BR8ETA

Illuminated Twist Release Switch, 30.0 mm, Amber, Maintained

SKU # 66264387302 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Twist Release Switch
Size: 30mm
NEMA: 1, 3 , 3R, 4, 4X, 12, 13
Operating Cap: 45 mm Mushroom
Cap/​Lens Color: Amber
Bezel/​Housing: Round Epoxy Coated Metal
Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP20, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is