You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SQUARE D COMPANY #ZB5AS834

Pushbutton Trigger Action Turn To Release Operator 22.0 mm, Red

SKU # 78590138763 Manufacturer Series: XB5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Trigger Action Turn To Release Operator
Size: 22mm
NEMA: 1,2,4,4X,12,13
Operating Cap: Mushroom 30 mm
Color: Red
Bezel/​Housing: Plastic, Black
Contact Mode: Maintained

Twist or Key Release Operators, Non-Illuminated: Type - Pushbutton Trigger Action Turn To Release Operator; Size - 22.0 mm; NEMA - 1,2,4,4X,12,13; Operating Cap - Mushroom 30 mm; Color - Red; Bezel/Housing - Plastic, Black; Contact Mode - Maintained; Additional Information - IEC IP65; Manufacturer Series - XB5

Additional Info: IEC IP65