Pushbutton Operator, 30.0 mm, Mushroom 44.5 mm, Maintained, 2 Positions, Red, Plastic

SKU: 66264353887
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist Release Operator
Size: 30mm
Operating Cap: Mushroom 44.5mm
Color: Red
Bezel/Housing: Plastic
Positions: 2
Contact Mode: Maintained
Manufacturer Series: Class 52
Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist Release Operator; Size - 30.0 mm; Operating Cap - Mushroom 44.5mm; Color - Red; Bezel/Housing - Plastic; Positions - 2; Contact Mode - Maintained; Manufacturer Series - Class 52