SIEMENS #3SB3500-1AA20

Pushbutton Operator, 22.0 mm, Mushroom 60 mm, 2 Positions, Red, Metal/Red

SKU: 75455484650
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Latch Twist Release Operator
Size: 22mm
Operating Cap: Mushroom 60 mm Emergency Stop
Color: Red
Bezel/Housing: Metal, Red
Positions: 2
Manufacturer Series: 3SB3
Description
Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist Release Operator; Size - 22.0 mm; Operating Cap - Mushroom 60 mm Emergency Stop; Color - Red; Bezel/Housing - Metal, Red; Positions - 2; Additional Information - Operating Temperature: -25 to 70degC (-13 to 158degF), IEC IP67; Manufacturer Series - 3SB3
Additional Info: Operating Temperature: -25 to 70degC (-13 to 158degF), IEC IP67