Menu Search
SIEMENS #3SB3500-1LA20

Pushbutton Operator, 22.0 mm, Mushroom 40 mm, Maintained, 2 Positions, Red, Metal

SKU # 75455480288 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Push-Latch Key Release Operator
Size: 22mm
Operating Cap: Mushroom 40 mm, Keyed
Color: Red
Bezel/​Housing: Metal
Positions: 2
Contact Mode: Maintained

Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Key Release Operator; Size - 22.0 mm; Operating Cap - Mushroom 40 mm, Keyed; Color - Red; Bezel/Housing - Metal; Positions - 2; Contact Mode - Maintained; Additional Information - Operating Temperature: -25 to 70degC (-13 to 158deg F), Degree of Protection: IP67; Manufacturer Series - 3SB3

Additional Info: Operating Temperature: -25 to 70degC (-13 to 158deg F), Degree of Protection: IP67