You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GENERAL ELECTRIC #CR104PTR20A0R

Push-Latch Twist Release Operator 30.5 mm, 2 Position, Red

SKU # 78316628919 Manufacturer Series: CR104P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist Release Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 35 mm
Color: Red
Bezel/​Housing: Metal, Chrome
Positions: 2
Contact Mode: Maintained

Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist Release Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 35 mm; Color - Red; Bezel/Housing - Metal, Chrome; Positions - 2; Contact Mode - Maintained; Manufacturer Series - CR104P